6311-TB-P6-C3
Description
6311-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6311-TB-P6-C3
BDI # 1150893
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
22218-E1A-XL-K-M
Description
22218-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 90MM X 160MM X 40MM
Part # 22218-E1A-XL-K-M
BDI # 1139323
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257132
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3204-BD-XL-2HRS-TVH
Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS-TVH
BDI # 1412290
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
22311-E1-XL-C3
Description
22311-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 120MM X 43MM
Part # 22311-E1-XL-C3
BDI # 1139631
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing