Page 1 of 2

Next

Compare
6311-TB-P6-C3

COMPARE

6311-TB-P6-C3

Description
6311-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 6311-TB-P6-C3

BDI # 1150893

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
22218-E1A-XL-K-M

COMPARE

22218-E1A-XL-K-M

Description
22218-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 90MM X 160MM X 40MM

FAG

Part # 22218-E1A-XL-K-M

BDI # 1139323

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3204-BD-XL-2HRS-TVH

COMPARE

3204-BD-XL-2HRS-TVH

Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM

FAG

Part # 3204-BD-XL-2HRS-TVH

BDI # 1412290

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22311-E1-XL-C3

COMPARE

22311-E1-XL-C3

Description
22311-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 120MM X 43MM

FAG

Part # 22311-E1-XL-C3

BDI # 1139631

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21304-E1-XL-TVPB-C3

COMPARE

21304-E1-XL-TVPB-C3

Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM

FAG

Part # 21304-E1-XL-TVPB-C3

BDI # 1139019

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY