3204-BD-XL-2HRS-TVH

COMPARE

3204-BD-XL-2HRS-TVH

Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM

FAG

Part # 3204-BD-XL-2HRS-TVH

BDI # 1412290

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY