2305-2RS-TVH
Description
2305-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2305-2RS-TVH
BDI # 1140700
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2205-2RS-TVH
Description
2205-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 25MM X 52MM
Part # 2205-2RS-TVH
BDI # 15058016
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2203-2RS-TVH
Description
2203-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 17MM X 16MM
Part # 2203-2RS-TVH
BDI # 1410772
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2302-2RS-TVH
Description
2302-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2302-2RS-TVH
BDI # 19408558
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2309-2RS-TVH
Description
2309-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2309-2RS-TVH
BDI # 1140927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing