B71916-C-2RSD-T-P4S-DUL
Description
B71916-C-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71916-C-2RSD-T-P4S-DUL
BDI # 19409990
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71922-E-2RSD-T-P4S-DUL
Description
B71922-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71922-E-2RSD-T-P4S-DUL
BDI # 1155090
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71918-E-2RSD-T-P4S-DUL
Description
B71918-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71918-E-2RSD-T-P4S-DUL
BDI # 19409995
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HSS7012-E-T-P4S-DUL
Description
HSS7012-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7012-E-T-P4S-DUL
BDI # 1159125
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSS71904-C-T-P4S-DUL
Description
HSS71904-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71904-C-T-P4S-DUL
BDI # 1159163
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring