6026-2RSR
Description
6026-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6026-2RSR
BDI # 1148818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6034-2RSR
Description
6034-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 170MM X 260MM
Part # 6034-2RSR
BDI # 1148864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B7028-E-2RSD-T-P4S-DUL
Description
B7028-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7028-E-2RSD-T-P4S-DUL
BDI # 19409958
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
22232-E1A-XL-K-2RSR-M
Description
22232-E1A-XL-K-2RSR-M X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22232-E1A-XL-K-2RSR-M
BDI # 24857982
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22234-E1A-XL-K-2RSR-M
Description
22234-E1A-XL-K-2RSR-M X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22234-E1A-XL-K-2RSR-M
BDI # 24862391
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing