Page 1 of 7

Next

Compare
B7028-E-2RSD-T-P4S-DUL

COMPARE

B7028-E-2RSD-T-P4S-DUL

Description
B7028-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7028-E-2RSD-T-P4S-DUL

BDI # 19409958

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B7022-E-2RSD-T-P4S-DUL

COMPARE

B7022-E-2RSD-T-P4S-DUL

Description
B7022-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7022-E-2RSD-T-P4S-DUL

BDI # 19409964

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B7024-C-2RSD-T-P4S-DUL

COMPARE

B7024-C-2RSD-T-P4S-DUL

Description
B7024-C-2RSD-T-P4S-DUL SPINDLE BEARING

FAG

Part # B7024-C-2RSD-T-P4S-DUL

BDI # 22452898

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
WS22220-E1-XL-2RSR

COMPARE

WS22220-E1-XL-2RSR

Description
WS22220-E1-XL-2RSR X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # WS22220-E1-XL-2RSR

BDI # 22391213

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
WS22220-E1-XL-K-2RSR

COMPARE

WS22220-E1-XL-K-2RSR

Description
WS22220-E1-XL-K-2RSR X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # WS22220-E1-XL-K-2RSR

BDI # 24584074

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY