B7200-E-2RSD-T-P4S-UL
Description
B7200-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7200-E-2RSD-T-P4S-UL
BDI # 21855705
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7002-E-2RSD-T-P4S-UL
Description
B7002-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7002-E-2RSD-T-P4S-UL
BDI # 19409939
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HSS7002-C-T-P4S-UL
Description
HSS7002-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7002-C-T-P4S-UL
BDI # 1159095
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSS71906-C-T-P4S-UL
Description
HSS71906-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71906-C-T-P4S-UL
BDI # 1159173
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7200-B-XL-2RS-TVP
Description
7200-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 10MM X 30MM X 9MM
Part # 7200-B-XL-2RS-TVP
BDI # 1151601
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)