6034-MA-P6-C4
Description
6034-MA-P6-C4 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 170MM X 260MM X 42MM
Part # 6034-MA-P6-C4
BDI # 1148871
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance | Guidance By The Outer Ring
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71956-MP-P6
Description
71956-MP-P6 ANGULAR CONTACT BALL BEARING ; POR NON RETURNABLE 280MM ID X 380MM OD
Part # 71956-MP-P6
BDI # 1151591
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable