NUP311-E-XL-TVP2
Description
NUP311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NUP311-E-XL-TVP2
BDI # 1165329
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565684
Number of Rows of Rollers:
Single Row
NJ311-E-XL-TVP2
Description
NJ311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 55MM X 120MM X 29MM
Part # NJ311-E-XL-TVP2
BDI # 24300369
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polyamide
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7311-B-XL-MP-UA
Description
7311-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 120MM
Part # 7311-B-XL-MP-UA
BDI # 1152096
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235620
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7311-B-XL-TVP
Description
7311-B-XL-TVP X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 120MM
Part # 7311-B-XL-TVP
BDI # 1152099
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235622
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7311-B-XL-MP-UO
Description
7311-B-XL-MP-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 120MM
Part # 7311-B-XL-MP-UO
BDI # 1152098
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235621
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)