NUP210-E-XL-TVP2
Description
NUP210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 50MM X 90MM X20MM
Part # NUP210-E-XL-TVP2
BDI # 1165008
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449252
Number of Rows of Rollers:
Single Row
WS22205-E1-XL-2RSR
Description
WS22205-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22205-E1-XL-2RSR
BDI # 20335748
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7213-B-XL-MP-UA
Description
7213-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 120MM
Part # 7213-B-XL-MP-UA
BDI # 1151772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235494
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22208-E1-XL
Description
22208-E1-XL X-LIFE SPHR ROLLER BRG ; 40MM X 80MM X 23MM
Part # 22208-E1-XL
BDI # 1138416
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NUP307-E-XL-TVP2
Description
NUP307-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 35MM X 80MM X21MM
Part # NUP307-E-XL-TVP2
BDI # 1411398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565607
Number of Rows of Rollers:
Single Row