NN3016-D-K-TVP-SP-XL
Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 80MM X 125MM
Part # NN3016-D-K-TVP-SP-XL
BDI # 24584410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
7213-B-XL-MP-UA
Description
7213-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 120MM
Part # 7213-B-XL-MP-UA
BDI # 1151772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235494
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU2212-E-XL-TVP2
Description
NU2212-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2212-E-XL-TVP2
BDI # 1163763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448818
Number of Rows of Rollers:
Single Row
22213-E1-XL-K-C3
Description
22213-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22213-E1-XL-K-C3
BDI # 1139229
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NUP311-E-XL-TVP2
Description
NUP311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NUP311-E-XL-TVP2
BDI # 1165329
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565684
Number of Rows of Rollers:
Single Row