6026-P6

COMPARE

6026-P6

Description
FAG 6026-P6

FAG

Part # 6026-P6

BDI # 1148824

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6034-MA-P6-C4

COMPARE

6034-MA-P6-C4

Description
6034-MA-P6-C4 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 170MM X 260MM X 42MM

FAG

Part # 6034-MA-P6-C4

BDI # 1148871

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C4 Clearance | Guidance By The Outer Ring
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
71956-MP-P6

COMPARE

71956-MP-P6

Description
71956-MP-P6 ANGULAR CONTACT BALL BEARING ; POR NON RETURNABLE 280MM ID X 380MM OD

FAG

Part # 71956-MP-P6

BDI # 1151591

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY