234719-M-SP
Description
234719-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234719-M-SP
BDI # 1475409
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
NN3019-D-TVP-SP-XL
Description
NN3019-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL RLR
Part # NN3019-D-TVP-SP-XL
BDI # 24584418
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
B7019-C-T-P4S-UM
Description
B7019-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B7019-C-T-P4S-UM
BDI # 1179775
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6019-Z
Description
6019-Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6019-Z
BDI # 1148730
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260264
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6019-N
Description
6019-N DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6019-N
BDI # 1148728
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260593
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No