6010-TB-P6-C3
Description
6010-TB-P6-C3 DEEP GROOVE BALL BEARING ; 50MM BORE 80MM OD 16MM WD SR DG OPEN
Part # 6010-TB-P6-C3
BDI # 17013477
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6304-TB-P6-C3
Description
6304-TB-P6-C3 DEEP GROOVE BALL BEARING ; 20MM BORE 52MM OD 15MM WD SR DG OPEN
Part # 6304-TB-P6-C3
BDI # 1150611
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6006-TB-P6-C3
Description
6006-TB-P6-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6006-TB-P6-C3
BDI # 1410959
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6011-TB-P6-C3
Description
6011-TB-P6-C3 DEEP GROOVE BALL BEARING ; 55MM BORE 90MM OD 18MM WD SR DG OPEN
Part # 6011-TB-P6-C3
BDI # 1410977
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6009-TB-P6-C3
Description
6009-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6009-TB-P6-C3
BDI # 1148510
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable