NU1088-TB-MPAX-J30PC
Description
NU1088-TB-MPAX-J30PC CYLINDRICAL RLR BRG ; NON-RETURNABLE 440MM X 650MM X 94MM
Part # NU1088-TB-MPAX-J30PC
BDI # 24860378
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2240-E-M1A-C3
Description
NU2240-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2240-E-M1A-C3
BDI # 1163961
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
565768
Number of Rows of Rollers:
Single Row
NU2240-E-M1-C3
Description
NU2240-E-M1-C3 CYLINDRICAL ROLLER BRG ; SINGLE ROW
Part # NU2240-E-M1-C3
BDI # 1163957
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
448902
Number of Rows of Rollers:
Single Row
NJ348-E-TB-M1-C3
Description
NJ348-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NJ348-E-TB-M1-C3
BDI # 19410937
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1088-M1A-C3
Description
NU1088-M1A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 440MM ID X 650MM OD
Part # NU1088-M1A-C3
BDI # 1163279
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No