NNU4952-S-K-M-SP
Description
NNU4952-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4952-S-K-M-SP
BDI # 18102405
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4956-S-K-M-SP
Description
NNU4956-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4956-S-K-M-SP
BDI # 1163040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4956-S-M-SP
Description
NNU4956-S-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4956-S-M-SP
BDI # 18102406
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4952-S-M-SP-C3
Description
NNU4952-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE
Part # NNU4952-S-M-SP-C3
BDI # 17003382
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
24038-BE-XL-C3
Description
24038-BE-XL-C3 X-LIFE SPHR ROLLER BRG
Part # 24038-BE-XL-C3
BDI # 1142666
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing