Page 1 of 5

Next

Compare
NJ2338-EX-TB-M1-C3

COMPARE

NJ2338-EX-TB-M1-C3

Description
NJ2338-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NJ2338-EX-TB-M1-C3

BDI # 19409548

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22338-BEA-XL-MB1-C3

COMPARE

22338-BEA-XL-MB1-C3

Description
22338-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

FAG

Part # 22338-BEA-XL-MB1-C3

BDI # 20617766

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Outside Diameter - Millimeter: 400
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338-BE-XL-JPA-T41A

COMPARE

22338-BE-XL-JPA-T41A

Description
22338-BE-XL-JPA-T41A X-LIFE SPHR RLR BRG ; NON-RETURNABLE

FAG

Part # 22338-BE-XL-JPA-T41A

BDI # 1140225

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Outside Diameter - Millimeter: 400
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2338-EX-TB-M1-C3

COMPARE

NU2338-EX-TB-M1-C3

Description
NU2338-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; SINGLE ROW

FAG

Part # NU2338-EX-TB-M1-C3

BDI # 19409552

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22338-BE-XL-K-C4

COMPARE

22338-BE-XL-K-C4

Description
22338-BE-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 22338-BE-XL-K-C4

BDI # 1140228

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY