05UWAQ2AB32.A-B ULTRAMITE
Description
05UWAQ2AB32.A-B ULTRAMITE GEAR DRIVE ; RIGHT ANGLE HELICAL WORM 32 RATIO
Part # 05UWAQ2AB32.A-B ULTRAMITE
BDI # 21917692
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77
09UJAJ2A32.A-D ULTRAMITE 31
Description
09UJAJ2A32.A-D ULTRAMITE 31 GEARMOTOR ; SHAFT MOUNT OFFSET HELICAL 32 RATIO
Part # 09UJAJ2A32.A-D ULTRAMITE 31
BDI # 21917712
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
274.066
Nominal Center Distance - Inch:
10.79
Other Features:
Double Reduction | Without Bushing | No Torque Arm | Model A | Shaft Offset | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.28
05UBBJ3A28.A-B ULTRAMITE 28
Description
05UBBJ3A28.A-B ULTRAMITE 28 GEARMOTOR ; 2HP 1750RPM 145TC FRAME 28.37RATIO
Part # 05UBBJ3A28.A-B ULTRAMITE 28
BDI # 21917688
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Triple Reduction | Without Bushing | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.11