10UBBQ3A71.A-E ULTRAMITE
Description
10UBBQ3A71.A_E ULTRAMITE GEARMOTOR ; 15HP 1750RPM 254TC FRAME 71 RATIO
Part # 10UBBQ3A71.A-E ULTRAMITE
BDI # 21917734
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40.894
Nominal Center Distance - Inch:
1.61
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.06