2050FZ2A-11.08 280T ULTRAMAX
Description
2050FZ2A-11.08 280T ULTRAMAX ; 6760426 INLINE REDUCER
Part # 2050FZ2A-11.08 280T ULTRAMAX
BDI # 21917786
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 280T
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2070FC2B-11.08 ULTRAMAX
Description
2070FC2B-11.08 ULTRAMAX SPEED REDUCER ; 796857
Part # 2070FC2B-11.08 ULTRAMAX
BDI # 21917800
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21