1070T HUB 2.375 5/8X5/16KW NR 0704645
Description
1070T HUB 2.375 BORE ; 704645
Part # 4300105
BDI # 18105488
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1090T HUB 3.375 7/8X7/16KW NR 0710935
Description
1090T HUB 3.375 BORE ; 710935
Part # 4300245
BDI # 18105749
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1030T HUB 1.125 1/4X1/8KW NR 0704599
Description
1030T HUB 1.125 BORE ; 704599
Part # 4300063
BDI # 18104673
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1090T HUB 2.9375 3/4X3/8KW NR 0710932
Description
1090T HUB 2.9375 BORE ; 710932
Part # 4300242
BDI # 18105743
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs