2040FC2A-6.122 ULTRAMAX
Description
2040FC2A-6.122 ULTRAMAX SPEED REDUCER ; 0781162 6.2:1 RATIO FT MOUNTED
Part # 2040FC2A-6.122 ULTRAMAX
BDI # 22135615
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
204UCBN2A6.3 A_D ULTRAMITE 6
Description
204UCBN2A6.3 A-D ULTRAMITE 6 ; HELICAL BEVEL GEARMOTOR
Part # 204UCBN2A6.3 A_D ULTRAMITE 6
BDI # 21575842
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
13.3
Overall Width - Inch:
9
2050FC2A-6.147 ULTRAMAX
Description
2050FC2A-6.147 ULTRAMAX SPEED REDUCER ; 781183
Part # 2050FC2A-6.147 ULTRAMAX
BDI # 21917778
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6