1020G52 RIGID HUB RSB NR 1203682
Description
1020G52 RIGID HUB RSB ; NR 1203682
Part # 4400304
BDI # 18104523
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
58.42
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
126.492
Hub Diameter - Inch:
4.98
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1020G10 SEAL AND GASKET KIT
Description
1020G10 SEAL AND GASKET KIT ; 785310
Part # 4400187
BDI # 18104505
Features
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Gear Coupling
Part Type:
Shrouded Bolt Seal and Gasket Kit
1160T10 COVER
Description
1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM
Part # 4300489
BDI # 18106565
Features
Component:
Horizontal Split Cover
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.96
1025G FLEX HUB 2.125 1/2X1/4KW 0744682
Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW
Part # 4400105
BDI # 18104649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Features
Component:
Disc Pack
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
700In-Lbs