P56-8MGT-50
Description
P56-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085056
BDI # 1125812
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P56-14MGT-55
Description
P56-14MGT-55 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 55MM W
Part # 77115056
BDI # 1125796
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed