Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
TL18H100
Description
TL18H100 TIMING PULLEY ; 2.865" PITCH DIA 18GROVES
Part # 78817030
BDI # 1135889
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed