P34-14MGT-85

COMPARE

P34-14MGT-85

Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W

GATES

Part # 77118034

BDI # 1125639

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY