8MX-48S-21
Description
8MX-48S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182048
BDI # 1117443
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
P48-5MGT-25
Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092048
BDI # 1125764
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
14MX-48S-68
Description
14MX-48S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196048
BDI # 1094965
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
199.822
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
194.031
Mounting Method:
Bushed