261 5/1 A WR
Description
261 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-06951
BDI # 21576041
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
66.802
Mounting Method:
Direct Mounted
184 5/1 A WR 56C
Description
184 5/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01471
BDI # 21497760
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.345
321 5/1 A WR
Description
321 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14601
BDI # 21847133
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.066
131 5/1 A WR
Description
131 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-00001
BDI # 21576113
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
33.782
Mounting Method:
Direct Mounted