HERA35ES 11.42 56C 1.438
Description
HERA35ES 11.42 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56450
BDI # 475358
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
153.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.69
790 3.78/1 STD SP 1.750
Description
790 3.78/1 STD SP 1.750 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-54006
BDI # 476960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.813
Overall Width - Inch:
6.594
175 2/1 A B SP 1.000
Description
175 2/1 A B SP 1.000 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-74769
BDI # 477279
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
6.313
215 15/1 A WR 56C 1.000
Description
215 15/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # 0230-02748
BDI # 21497859
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095