CR12BUU
Description
CR12BUU CAM FOLLOWER BEARING ; 3/4" ROLLER DIA 1/2" ROLLER WIDTH
Part # CR12BUU
BDI # 1402859
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Caged
Global Part Number GPN:
238211
TAF101712
Description
TAF101712 NEEDLE ROLLER BEARING ; 0.394IN ID X 0.669IN OD X 0.472IN WD
Part # TAF-101712
BDI # 516603
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty
Global Part Number GPN:
373463
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
Drawn Cup Bearing
Global Part Number GPN:
372511
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
CF 10-1 WBUUR
Description
CF 10-1 WBUUR CAM FOLLOWER BEARING ; 10MM ID X 26MM OD X 12MM WD
Part # CF 10-1 WBUUR
BDI # 18202663
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Thrust Disk Type | Carbon Steel