Page 1 of 4

Next

Compare
BA1416ZOH

COMPARE

BA1416ZOH

Description
BA1416ZOH NEEDLE BEARING ; 7/8" BORE 1-1/8" OD 1" WID

IKO

Part # BA1416

BDI # 513438

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.125
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN: 372392
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
TAF607225

COMPARE

TAF607225

Description
TAF607225 NEEDLE ROLLER BEARING ; 60MM BORE 72MM OD 25MM WID

IKO

Part # TAF-607225

BDI # 1402932

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN: 373525
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PHS12A

COMPARE

PHS12A

Description
PHS12A ROD END BEARING ; HAND LUBRICATION TYPE FNPT

IKO

Part # PHS-12A

BDI # 1402913

Features

Enclosure: Open
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
PHS16A

COMPARE

PHS16A

Description
PHS16A ROD END BEARING ; M16X12 16MM BORE FNPT

IKO

Part # PHS16A

BDI # 516239

Features

Enclosure: Open
Housing Width - Millimeter: 15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
BA2420ZOH

COMPARE

BA2420ZOH

Description
BA2420ZOH NEEDLE BEARING ; 1-1/2" BORE 1-7/8" OD 1-1/4" WID

IKO

Part # BA2420

BDI # 513476

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.875
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN: 372432
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY