RAE40-XL-NPP-NR
Description
RAE40-XL-NPP-NR X-LIFE INSERT BALL BRG ; NON-RETURNABLE 40MM BORE 21MM OR WID
Part # RAE40-XL-NPP-NR
BDI # 18314613
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562117
Mounting Method:
Eccentric Collar
HK2520-2RS-L271
Description
HK2520-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK2520-2RS-L271
BDI # 18313026
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591148
Self Aligning:
No
TC3244
Description
TC3244 THRUST NEEDLE ROLLER ASSY ; NON-RETURNABLE 2" BORE 1 2-3/4" OD
Part # TC3244/0-5-HLA
BDI # 1178192
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel