ZARN60120-TV
Description
ZARN60120-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN60120-TV-A
BDI # 1412264
Features
Height - Millimeter:
82
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN60120-L-TV
Description
ZARN60120-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN60120-L-TV-A
BDI # 1178958
Features
Height - Millimeter:
103
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AKL.D39-1/2-HLG
Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; NON-RETURNABLE 76.28MM ID X 116.69MM OD
Part # AKL.D39-1/2-HLG
BDI # 1172713
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.8
Height - Inch:
1
Bore 2 - Inch:
3.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row
Cage Material:
Steel
ZARF35110-L-TVA
Description
ZARF35110-L-TVA NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF35110-L-TV-A
BDI # 1178909
Features
Height - Millimeter:
66
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
2.598
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF40100-L-TV
Description
ZARF40100-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE 40MM X 100MM X 70MM
Part # ZARF40100-L-TV-A
BDI # 1178912
Features
Height - Millimeter:
70
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide