G12X18X3-C

COMPARE

G12X18X3-C

Description
G12X18X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 12X18X3MMOMER SINGLE LIP

INA

Part # G12X18X3-C

BDI # 1411494

Features

Housing Bore - Millimeter: 18
Nominal Width - Millimeter: 3
Housing Bore - Inch: 0.709
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.118
Shaft Diameter - Inch: 0.472
Shaft Diameter - Millimeter: 12
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
G70X78X5-C

COMPARE

G70X78X5-C

Description
G70X78X5-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 70MM ID X 78MM OD

INA

Part # G70X78X5-C

BDI # 1172974

Features

Housing Bore - Millimeter: 78
Nominal Width - Millimeter: 5
Housing Bore - Inch: 3.071
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.197
Shaft Diameter - Inch: 2.756
Shaft Diameter - Millimeter: 70
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY