G12X18X3-C
Description
G12X18X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 12X18X3MMOMER SINGLE LIP
Part # G12X18X3-C
BDI # 1411494
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
G70X78X5-C
Description
G70X78X5-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 70MM ID X 78MM OD
Part # G70X78X5-C
BDI # 1172974
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
5
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric