AKL.GT44-HLG
Description
AKL.GT44-HLG THRUST BALL BEARING ; NON-RETURNABLE 88.9MM X 132.563MM
Part # AKL.GT44-HLG
BDI # 18318081
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
RASE80-XL-I
Description
RASE80-XL-I X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RASE80-XL-I
BDI # 18313673
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row
Global Part Number GPN:
518226
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASE30-XL-N-I
Description
RASE30-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE
Part # RASE30-XL-N
BDI # 1485577
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row
Global Part Number GPN:
518239
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASE50-XL-N
Description
RASE50-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE 50MM BORE 57.2MM
Part # RASE50-XL-N
BDI # 18313669
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row
Global Part Number GPN:
518233
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
GRAE25-XL-NPP-B
Description
GRAE25-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE25-XL-NPP-B
BDI # 1411562
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561994
Mounting Method:
Eccentric Collar