SCE1616
Description
SCE1616 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 1" BORE 1-1/4" OD 1" WID
Part # SCE1616
BDI # 18315073
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591254
Self Aligning:
No
NKI17/20-XL
Description
NKI17/20-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 17MM BORE 29MM OD
Part # NKI17/20-XL
BDI # 1181749
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591450
Self Aligning:
No
NA4901-XL
Description
NA4901-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 24MM OD
Part # NA4901-XL
BDI # 1411880
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591366
Self Aligning:
No
RNA4908-XL
Description
RNA4908-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 48MM BORE 62MM OD
Part # RNA4908-XL
BDI # 1177112
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591236
Self Aligning:
No
SCE1212-PP-L271/STD
Description
SCE1212-PP-L271/STD NDL RLR BEARING ; NON-RETURNABLE DRAWN CUP
Part # SCE1212-PP-L271/STD
BDI # 1177434
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591416
Self Aligning:
No