G30X40X4-C
Description
G30X40X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 30 X 40 X 4MMOMER SINGLE
Part # G30X40X4-C
BDI # 1411509
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
G12X18X3-C
Description
G12X18X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 12X18X3MMOMER SINGLE LIP
Part # G12X18X3-C
BDI # 1411494
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
G30X37X4-C
Description
G30X37X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 30X37X4MMOMER SINGLE LIP
Part # G30X37X4-C
BDI # 1411508
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
G16X24X3-C
Description
G16X24X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # G16X24X3-C
BDI # 1172946
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
G70X78X5-C
Description
G70X78X5-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 70MM ID X 78MM OD
Part # G70X78X5-C
BDI # 1172974
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
5
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric