NUKR35-X
Description
NUKR35-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKR35-X-A
BDI # 1175890
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
240081
PCFTR40-XL
Description
PCFTR40-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # PCFTR40-XL
BDI # 1176481
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.8
Nominal Bolt Circle Diameter Round - Inch:
5.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Global Part Number GPN:
548574
Housing Style:
3 Bolt Triangular Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
140
NUKRE72-A
Description
NUKRE72-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE72-A
BDI # 18313975
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239968
NKS60-XL
Description
NKS60-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NKS60-XL
BDI # 1175773
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591552
Self Aligning:
No
ZARN4580-TV
Description
ZARN4580-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN4580-TV-A
BDI # 1412262
Features
Height - Millimeter:
60
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide