3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN2052-2RS-XL
Description
ZKLN2052-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 20MM X 52MM X 28MM
Part # ZKLN2052-2RS-XL
BDI # 1412274
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)