PWKRE90-2RS-XL
Description
PWKRE90-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE
Part # PWKRE90-2RS-XL
BDI # 1176684
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239980
KRV90-PP-A
Description
KRV90-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 90MM X 100MM
Part # KRV90-PP-A
BDI # 18314279
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240021
KR90-X-PP-A
Description
KR90-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KR90-X-PP-A
BDI # 1174933
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240050
PWKR90-2RS-XL
Description
PWKR90-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE
Part # PWKR90-2RS-XL
BDI # 1176676
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
240070
NUKRE90-A
Description
NUKRE90-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE90-A
BDI # 21993527
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Labyrinth Seals