1H EB SLEEVE

COMPARE

1H EB SLEEVE

Description
1H EB SLEEVE ; POR 4-9/16" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959048

BDI # 314467

Features

Component: Sleeve Assembly
Width - Millimeter: 38.887
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.563

Outside Diameter - Millimeter: 115.9
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 7500In-Lbs
Width - Inch: 1.531

Price Inventory : Available to order
Loading Price
QTY