Features
Component:
Sleeve Assembly
Width - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
Width - Inch:
4.875
Features
Component:
Sleeve Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
Width - Inch:
4.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
Width - Inch:
3.844
Features
Component:
Sleeve Assembly
Width - Millimeter:
96.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Waldron | Full Flex Coupling
Coupling Type:
Gear Coupling
Torque:
145000In-Lbs
Width - Inch:
3.813