4 1/2 EB RHUB

COMPARE

4 1/2 EB RHUB

Description
4 1/2 EB RHUB GEAR COUPLING HUB ; POR

KOP-FLEX COUPLINGS

Part # 1960491

BDI # 315687

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 346.075
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 128.6
Other Features: Components may or may not inter-mix among brands - Rigid Hub | Exposed Bolt | Solid Hub
Hub Diameter - Millimeter: 257.175
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H FLEX HUB 4140 SPECIAL BORE

COMPARE

4H FLEX HUB 4140 SPECIAL BORE

Description
MTO 4H FLEX HUB 4140 ; MOD TO SUIT SIZE B112 B-LOC

KOP-FLEX COUPLINGS

Part # 1106112

BDI # 18481972

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 196.85
Hub Diameter - Inch: 7.75
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Loading Price
QTY