5315

COMPARE

5315

Description
5315 ; DBL ROW ANGULAR CONTACT BALL BEARING

KOYO

Part # 5315

BDI # 20864548

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Other Features: No Relubricatable | No Self Aligning | 147 KN Static Load Rating | 218 KN Dynamic Load Rating
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7206B-5G C3FY

COMPARE

7206B-5G C3FY

Description
7206B-5G C3FY ANGULAR CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD SR OPEN

KOYO

Part # 7206B-5G C3FY

BDI # 553802

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Ball Guided Retainer
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY