NTA-815

COMPARE

NTA-815

Description
NTA 815 ; NEEDLE THRUST BEARING

KOYO

Part # NTA -815

BDI # 1407909

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 0.5
Bore 2 - Millimeter: 12.7
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
7206B-5G C3FY

COMPARE

7206B-5G C3FY

Description
7206B-5G C3FY ANGULAR CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD SR OPEN

KOYO

Part # 7206B-5G C3FY

BDI # 553802

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Ball Guided Retainer
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5315

COMPARE

5315

Description
5315 ; DBL ROW ANGULAR CONTACT BALL BEARING

KOYO

Part # 5315

BDI # 20864548

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Other Features: No Relubricatable | No Self Aligning | 147 KN Static Load Rating | 218 KN Dynamic Load Rating
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6804 2RU

COMPARE

6804 2RU

Description
68042RU ; SINGLE ROW DEEP GROOVE BALL BEARING

KOYO

Part # 68042RU

BDI # 552567

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 261272
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY