FX01BK002
Description
056T34F15680 FLEXIN1 GP MOTOR ; 1HP 3450/2850RPM TEFC 56C
Part # 056T34F15680
BDI # 27569831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
113639
Description
113639.00 ; POR 1H3450R56TFC115/208- 1PH CTAUTO40C
Part # 113639.00
BDI # 20182640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.28
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face