M1125071 W/SPECIAL PLUG
Description
M1125071 W/SPECIAL PLUG DC GEARMOTOR ; RATIO 35 0.13HP 51RPM 90VDC 1.4A
Part # M1125071 W/SPECIAL PLUG
BDI # 21850565
M1125070 W/SPECIAL PLUG
Description
M1125070 W/SPECIAL PLUG DC GEARMOTOR ; RATIO 58 0.13HP 31RPM 90VDC 1.4A
Part # M1125070 W/SPECIAL PLUG
BDI # 21850673
131463.00
Description
131463.00 ; POR .3H1800R182TFCV CT40C1C182T17FB32E
Part # 131463.00
BDI # 20181221
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
Rigid