Page 1 of 64

Next

Compare
5KE49UN8397

COMPARE

5KE49UN8397

Description
5KE49UN8397 GENERAL PURPOSE MOTOR ; 1HP 1140RPM TEFC 145T 3/60/230/460V

LEESON

Part # K2035

BDI # 17092170

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
191606.00

COMPARE

191606.00

Description
191606.00 GENERAL PURPOSE MOTOR ; 1HP 1740RPM 143 TEFC /575V 3PH 60HZ

LEESON

Part # 191606.00

BDI # 22501520

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
5KC42GN0051Y

COMPARE

5KC42GN0051Y

Description
5KC42GN0051Y GENERAL PURPOSE AC MOTOR ; 1/3 1800 TEFC 56 1/60/115/230

LEESON

Part # F13E1

BDI # 17090520

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7.8 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
191604.00

COMPARE

191604.00

Description
191604.00 GENERAL PURPOSE MOTOR ; 2HP 1740RPM 56H TEFC /575V 3PH 60HZ

LEESON

Part # 191604.00

BDI # 22501516

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C248

COMPARE

C248

Description
C248 AC MOTOR ; 1.5HP 1725RPM DP 56Y 1/60/230/115V

LEESON

Part # C248

BDI # 17090357

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 5.6 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY